Carriage Bolt, Square Neck, M6x1.00, 55 mm L, Steel, Class 4.6, Zinc Plated, 100 PK
Mfr # M08250.060.0055
Zoro # G9899998
product price:Â $29.49
/pk 100, $0.29/eaKey Features
Class 4.6 Material Grade/Class
Thread Size
M6x1.00
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Neck Height
4.6 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M08250.060.0055
Zoro #
G9899998
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M6x1.00
Fastener Length
55 mm
Neck Height
4.6 mm
Square Width
6.48mm
Head Height
3.88 mm
Square Height
4.60mm
Head Dia.
15.45 to 16.55mm
Neck Width
6.48 mm
Minimum Head Diameter
15.45 mm
Minimum Thread Length
18 mm
Maximum Head Height
3.88 mm
Head Width
15.45 mm
Screw Size
M6
Maximum Head Diameter
16.55 mm
Minimum Neck Height
4.6 mm
Minimum Neck Width
6.48 mm
Description
Carriage Bolt, Metric, Neck Type Square, Basic Material Steel, Material Grade Class 4.6, Fastener Finish Zinc Plated, Dia./Thread Size M6-1.00, Fastener Length 55 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 15.45 to 16.55mm, Head Height 3.88 mm, Head Type Round, Square Height 4.60mm, Square Width 6.48mm, Tensile Strength 58,000 psi, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.