Carriage Bolt, Square Neck, M8x1.25, 160 mm L, Steel, Class 4.6, Zinc Plated, 25 PK
Mfr # M08250.080.0160
Zoro # G9900320
product price:Â $23.89
/pk 25, $0.96/eaKey Features
Class 4.6 Material Grade/Class
Thread Size
M8x1.25
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Neck Height
5.6 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M08250.080.0160
Zoro #
G9900320
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M8x1.25
Fastener Length
160 mm
Neck Height
5.6 mm
Square Height
5.60mm
Square Width
8.58mm
Head Height
4.88 mm
Head Dia.
19.35 to 20.65mm
Minimum Neck Height
5.6 mm
Minimum Thread Length
28 mm
Head Width
19.35 mm
Maximum Head Height
4.88 mm
Neck Width
8.58 mm
Minimum Head Diameter
19.35 mm
Minimum Neck Width
8.58 mm
Maximum Head Diameter
20.65 mm
Screw Size
M8
Description
Carriage Bolt, Metric, Neck Type Square, Basic Material Steel, Material Grade Class 4.6, Fastener Finish Zinc Plated, Dia./Thread Size M8-1.25, Fastener Length 160 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 19.35 to 20.65mm, Head Height 4.88 mm, Head Type Round, Square Height 5.60mm, Square Width 8.58mm, Tensile Strength 58,000 psi, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.