Carriage Bolt, Square Neck, M8x1.25, 30 mm L, 18-8 Stainless Steel, Not Graded, Plain, 50 PK

  • Mfr # M51500.080.0030

  • Zoro # G9905150


product price:  $29.15
/pk 50, $0.58/ea

Key Features

Not Graded Material Grade/Class
Thread Size
M8x1.25
Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Square
Neck Height
5.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M51500.080.0030
Zoro #
G9905150
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8x1.25
Fastener Length
30 mm
Neck Height
5.6 mm
Square Width
8.58mm
Head Dia.
19.35 to 20.65mm
Head Height
4.88 mm
Square Height
5.60mm
Screw Size
M8
Minimum Thread Length
22 mm
Head Width
19.35 mm
Maximum Head Height
4.88 mm
Minimum Neck Height
5.6 mm
Maximum Head Diameter
20.65 mm
Minimum Neck Width
8.58 mm
Minimum Head Diameter
19.35 mm
Neck Width
8.58 mm

Details

Material
18-8 Stainless Steel
Finish
Plain
Material Grade/Class
Not Graded
Neck Type
Square
Thread Type
Coarse
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
System of Measurement
Metric
Meets/Exceeds
DIN 603
Fastener Industry Standards
DIN 603
Material Grade
A2
Carriage Bolt Type
Carriage Bolt
Head Type
Round
Tensile Strength
101,500 psi
Grade
A2
Fastener Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Type
Carriage Bolt
Drive Type
No Drive
Head Style
Round
Pack Size
Small Pack
Standards
DIN 603
Dimensional Standards
DIN 603
Thread Pitch
1.25 mm
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced

Description

Carriage Bolt, Metric, Neck Type Square, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M8-1.25, Fastener Length 30 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 19.35 to 20.65mm, Head Height 4.88 mm, Head Type Round, Square Height 5.60mm, Square Width 8.58mm, Tensile Strength 101,500 psi, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products