Carriage Bolt, Square Neck, M8x1.25, 45 mm L, Steel, Class 4.6, Zinc Plated, 100 PK

  • Mfr # M08250.080.0045

  • Zoro # G9900138


product price:  $39.79
/pk 100, $0.40/ea

Key Features

Class 4.6 Material Grade/Class
Thread Size
M8-1.25
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Neck Height
5.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M08250.080.0045
Zoro #
G9900138
UPC #
190735980750
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Fastener Length
45 mm
Neck Height
5.6 mm
Head Dia.
19.35 to 20.65mm
Head Height
4.88 mm
Square Width
8.58mm
Square Height
5.60mm
Head Width
19.35 mm
Maximum Head Height
4.88 mm
Neck Width
8.58 mm
Maximum Head Diameter
20.65 mm
Screw Size
M8
Minimum Neck Width
8.58 mm
Minimum Thread Length
22 mm
Minimum Head Diameter
19.35 mm
Minimum Neck Height
5.6 mm

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Class 4.6
Neck Type
Square
Thread Type
Coarse
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Meets/Exceeds
DIN 603
Grade
Class 4.6
Material Grade
Class 4.6
Fastener Thread Type
UNC (Coarse)
System of Measurement
Metric
Head Type
Round
Carriage Bolt Type
Carriage Bolt
Tensile Strength
58,000 psi
Fastener Industry Standards
DIN 603
Fastener Thread Direction
Right Hand
Drive Type
No Drive
Type
Carriage Bolt
Head Style
Round
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Includes Nut
Nut Included
Thread Pitch
1.25 mm
Standards
DIN 603
Dimensional Standards
DIN 603
Manufacturer Location
Globally Sourced

Description

Carriage Bolt, Metric, Neck Type Square, Basic Material Steel, Material Grade Class 4.6, Fastener Finish Zinc Plated, Dia./Thread Size M8-1.25, Fastener Length 45 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 19.35 to 20.65mm, Head Height 4.88 mm, Head Type Round, Square Height 5.60mm, Square Width 8.58mm, Tensile Strength 58,000 psi, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.