Carriage Bolt, Square Neck, M8x1.25, 80 mm L, Steel, Class 4.6, Zinc Plated, 100 PK
- Mfr # M08250.080.0080
- Zoro # G9900129
product price:Â
$
56.95
/pk of 100, $0.57/ea
Key Features
Class 4.6 Material Grade/Class
Thread Size
M8x1.25
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Neck Height
5.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M08250.080.0080
- Zoro #
- G9900129
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M8x1.25
- Fastener Length
- 80 mm
- Neck Height
- 5.6 mm
- Head Height
- 4.88 mm
- Head Dia.
- 19.35 to 20.65mm
- Square Width
- 8.58mm
- Square Height
- 5.60mm
- Maximum Head Diameter
- 20.65 mm
- Maximum Head Height
- 4.88 mm
- Minimum Neck Width
- 8.58 mm
- Minimum Neck Height
- 5.6 mm
- Head Width
- 19.35 mm
- Minimum Thread Length
- 22 mm
- Neck Width
- 8.58 mm
- Minimum Head Diameter
- 19.35 mm
- Screw Size
- M8
Description
Carriage Bolt, Metric, Neck Type Square, Basic Material Steel, Material Grade Class 4.6, Fastener Finish Zinc Plated, Dia./Thread Size M8-1.25, Fastener Length 80 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 19.35 to 20.65mm, Head Height 4.88 mm, Head Type Round, Square Height 5.60mm, Square Width 8.58mm, Tensile Strength 58,000 psi, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.