
Carriage Bolt, Square Neck, Steel, Black Oxide, 1500 PK
Mfr # 1032CB
Zoro # G9694817
product price: $177.99
/pk 1500, $0.12/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Black Oxide
Neck Type
Square
Tensile Strength
60,000 psi
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1032CB
Zoro #
G9694817
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Material
Steel
Finish
Black Oxide
Neck Type
Square
Item
Carriage Bolt
Tensile Strength
60,000 psi
System of Measurement
Inch
Head Type
Round Head
Fastener Industry Standards
ASME B18.5
Description
Bulk Carriage Bolts,10-24X2 BOL,Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.