
Carriage Bolt, Square Neck, Steel, Black Oxide, 400 PK
Mfr # 1464CB
Zoro # G9694905
product price: $95.59
/pk 400, $0.24/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Black Oxide
Neck Type
Square
Fastener Industry Standards
ASME B18.5
Head Type
Round Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1464CB
Zoro #
G9694905
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Material
Steel
Finish
Black Oxide
Neck Type
Square
Item
Carriage Bolt
Fastener Industry Standards
ASME B18.5
Head Type
Round Head
System of Measurement
Inch
Tensile Strength
60,000 psi
Description
1/4-20X4 Carriage Bolt Fully Threaded Black Oxide and Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.