Carriage Bolt, Square Neck, Steel, Black Oxide, 700 PK
- Mfr # 1440CB
- Zoro # G9694966
product price:Â
$
135.99
/pk of 700, $0.19/ea
Free Shipping & Returns
Key Features
Thread Size
1/4"-20
Material
Steel
Finish
Black Oxide
Neck Type
Square
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1440CB
- Zoro #
- G9694966
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- Finish
- Black Oxide
- Neck Type
- Square
- Thread Style
- Fully Threaded
- Item
- Carriage Bolt
- System of Measurement
- Inch
- Head Type
- Round Head
- Tensile Strength
- 60,000 psi
- Fastener Industry Standards
- ASME B18.5
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 2-1/2 in
Description
1/4-20X2 1/2 Carriage Bolt Fully Threaded Black Oxide and Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.