Zoro Homepage

Carriage Bolt, Square Neck, Steel, Black Zinc Plated, 5000 PK

  • Mfr # 0816CBZ

  • Zoro # G9695246


product price: $565.99
/pk 5000, $0.11/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Zinc Plated
Neck Type
Square
Head Type
Round Head
Fastener Industry Standards
ASME B18.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0816CBZ
Zoro #
G9695246
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Material
Steel
Finish
Black Zinc Plated
Neck Type
Square
Item
Carriage Bolt
Head Type
Round Head
Fastener Industry Standards
ASME B18.5
System of Measurement
Inch
Tensile Strength
60,000 psi

Description

8-32X1 Carriage Bolt Fully Threaded Black Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.