Carriage Bolt, Square Neck, Steel, Galvanized, 50 PK
- Mfr # 7564CG
- Zoro # G9698274
product price:Â
$
174.99
/pk of 50, $3.50/ea
Free Shipping & Returns
Key Features
Thread Size
3/4"-10
Material
Steel
Finish
Galvanized
Neck Type
Square
Head Type
Round Head
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7564CG
- Zoro #
- G9698274
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- Finish
- Galvanized
- Neck Type
- Square
- Item
- Carriage Bolt
- Head Type
- Round Head
- System of Measurement
- Inch
- Tensile Strength
- 60,000 psi
- Fastener Industry Standards
- ASME B18.5
Dimensions
- Thread Size
- 3/4"-10
- Fastener Length
- 4 in
Description
Bulk Carriage Bolts,3/4-10X4 BOLT,Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.