
Carriage Bolt, Square Neck, Steel, Hot Dipped Galvanized, 25 PK
Mfr # 50208CG
Zoro # G9698326
product price: $84.49
/pk 25, $3.38/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Hot Dipped Galvanized
Neck Type
Square
Tensile Strength
60,000 psi
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50208CG
Zoro #
G9698326
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Material
Steel
Finish
Hot Dipped Galvanized
Neck Type
Square
Item
Carriage Bolt
Tensile Strength
60,000 psi
System of Measurement
Inch
Head Type
Round Head
Fastener Industry Standards
ASME B18.5
Description
Bulk Carriage Bolts,1/2-13X13 BOL,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.