
Carriage Bolt, Square Neck, Steel, Hot Dipped Galvanized, 50 PK
Mfr # 37160CG
Zoro # G9698195
product price: $69.99
/pk 50, $1.40/eaKey Features
Material
Steel
Finish
Hot Dipped Galvanized
Neck Type
Square
Head Type
Round Head
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37160CG
Zoro #
G9698195
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Material
Steel
Finish
Hot Dipped Galvanized
Neck Type
Square
Item
Carriage Bolt
Head Type
Round Head
System of Measurement
Inch
Tensile Strength
60,000 psi
Fastener Industry Standards
ASME B18.5
Description
Bulk Carriage Bolts,3/8-16X10 BOL,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.