Carriage Bolt, Square Neck, Steel, Hot Dipped Galvanized, 50 PK
- Mfr # 50128CG
- Zoro # G9698344
product price:Â
$
116.99
/pk of 50, $2.34/ea
Free Shipping & Returns
Key Features
Thread Size
1/2"-13
Material
Steel
Finish
Hot Dipped Galvanized
Neck Type
Square
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50128CG
- Zoro #
- G9698344
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- Finish
- Hot Dipped Galvanized
- Neck Type
- Square
- Thread Style
- Partially Threaded
- Item
- Carriage Bolt
- System of Measurement
- Inch
- Tensile Strength
- 60,000 psi
- Fastener Industry Standards
- ASME B18.5
- Head Type
- Round Head
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 8 in
- Thread Length
- 6 in
Description
Bulk Carriage Bolts,1/2-13X8 BOLT,Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.