
Carriage Bolt, Square Neck, Steel, Plain, 1250 PK
Mfr # 1428C8P
Zoro # G9694187
product price: $261.99
/pk 1250, $0.21/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Plain
Neck Type
Square
Head Type
Round Head
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1428C8P
Zoro #
G9694187
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Material
Steel
Finish
Plain
Neck Type
Square
Item
Carriage Bolt
Head Type
Round Head
System of Measurement
Inch
Fastener Industry Standards
ASME B18.5, SAE J429
Tensile Strength
150,000 psi
Description
Bulk Carriage Bolts,1/4-20X1 3/,Package Quantity 1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.