Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carriage Bolt, Square Neck, Steel, Plain, 1275 PK

  • Mfr # 3116C8P

  • Zoro # G9694318


product price: $540.99
/pk 1275, $0.42/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Plain
Neck Type
Square
System of Measurement
Inch
Fastener Industry Standards
ASME B18.5, SAE J429
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3116C8P
Zoro #
G9694318
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Material
Steel
Finish
Plain
Neck Type
Square
Item
Carriage Bolt
System of Measurement
Inch
Fastener Industry Standards
ASME B18.5, SAE J429
Head Type
Round Head
Tensile Strength
150,000 psi

Description

Bulk Carriage Bolts,5/16-18X1 B,Package Quantity 1275

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.