Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carriage Bolt, Square Neck, Steel, Zinc Plated, 2700 PK

  • Mfr # 1410C5

  • Zoro # G9691633


product price: $358.99
/pk 2700, $0.13/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Neck Type
Square
Head Type
Round Head
Tensile Strength
120,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410C5
Zoro #
G9691633
UPC #
-
Country of Origin
United States

Details

Material
Steel
Finish
Zinc Plated
Neck Type
Square
Item
Carriage Bolt
Head Type
Round Head
Tensile Strength
120,000 psi
Fastener Industry Standards
ASME B18.5, SAE J429
System of Measurement
Inch

Description

Bulk Carriage Bolts,1/4-20X5/8,Package Quantity2700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.