Carriage Bolt, Square Neck, Steel, Zinc Plated, 45 PK
- Mfr # 7596C5
- Zoro # G9693067
product price:Â
$
259.99
/pk of 45, $5.78/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Size
3/4"-10
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7596C5
- Zoro #
- G9693067
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 3/4"-10
- Fastener Length
- 6 in
Details
- Material
- Steel
- Finish
- Zinc Plated
- Neck Type
- Square
- Thread Style
- Fully Threaded
- Item
- Carriage Bolt
- Tensile Strength
- 120,000 psi
- System of Measurement
- Inch
- Fastener Industry Standards
- ASME B18.5, SAE J429
- Head Type
- Round Head
- Material Grade/Class
- Grade 5
Description
Bulk Carriage Bolts,3/4-10X6 BOLT,Package Quantity 45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.