Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carriage Bolt, Square Neck, Steel, Zinc Plated, 500 PK

  • Mfr # 3144C5

  • Zoro # G9691728


product price: $249.99
/pk 500, $0.50/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Neck Type
Square
System of Measurement
Inch
Tensile Strength
120,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3144C5
Zoro #
G9691728
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Material
Steel
Finish
Zinc Plated
Neck Type
Square
Item
Carriage Bolt
System of Measurement
Inch
Tensile Strength
120,000 psi
Fastener Industry Standards
ASME B18.5, SAE J429
Head Type
Round Head

Description

5/16-18X2 3/4 Carriage Bolt Grade 5 Fully Threaded Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products