Shop ZORO SELECT
See all product information
Create Account
Carriage Bolt, Square Neck, Steel, Zinc Plated, 950 PK
- Mfr # 1436C5
- Zoro # G9691789
product price:Â
$
222.99
/pk of 950, $0.23/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Size
1/4"-20
Fastener Length
2-1/4 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1436C5
- Zoro #
- G9691789
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- Finish
- Zinc Plated
- Neck Type
- Square
- Thread Style
- Fully Threaded
- Item
- Carriage Bolt
- Head Type
- Round Head
- System of Measurement
- Inch
- Fastener Industry Standards
- ASME B18.5, SAE J429
- Tensile Strength
- 120,000 psi
- Material Grade/Class
- Grade 5
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 2-1/4 in
Description
Bulk Carriage Bolts,1/4-20X2 1/4,Package Quantity 950
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.