Carriage Bolt, Square Neck, 3/4"-10, 5 in L, Steel, Grade 5, Zinc Plated, 10 PK

  • Mfr # U08320.075.0500

  • Zoro # G9092456


product price:  $75.69
/pk 10, $7.57/ea
Free Shipping & Returns

Key Features

Grade 5 Material Grade/Class
Thread Size
3/4"-10
Fastener Length
5 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U08320.075.0500
Zoro #
G9092456
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
5 in
Neck Height
25/64 in
Square Width
0.741 in to 0.768 in
Square Height
0.375 in to 0.406 in
Head Height
25/64 in
Head Dia.
1.469 in to 1.594 in
Drill Size
3/4 in
Maximum Neck Height
13/32 in
Minimum Head Diameter
1 15/32 in
Maximum Head Height
25/64 in
Minimum Head Height
3/8 in
Minimum Neck Height
3/8 in
Neck Width
3/4 in
Screw Size
3/4 in
Maximum Head Diameter
1 19/32 in
Maximum Neck Width
49/64 in
Head Width
1 17/32 in
Minimum Neck Width
47/64 in

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 5
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
System of Measurement
Inch
Fastener Thread Direction
Right Hand
Material Grade
Grade 5
Head Type
Round
Fastener Thread Type
UNC (Coarse)
Grade
5
Meets/Exceeds
ASME B18.5
Carriage Bolt Type
Carriage Bolt
Fastener Industry Standards
ASME B18.5
Type
Carriage Bolt
Tensile Strength
120,000 psi
Head Style
Round
Drive Type
No Drive
Material Quality Standard
SAE J429
Standards
ASME B18.5 SAE J429
Dimensional Standards
ASME B18.5
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/4 In.-10, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/4 in, Head Dia. 1.469 in to 1.594 in, Head Height 25/64 in, Head Type Round, Square Height 0.375 in to 0.406 in, Square Width 0.741 in to 0.768 in, Tensile Strength 120,000 psi, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products