Zoro Homepage

Carriage Bolt, Steel, Yellow Zinc Plated, 45 PK

  • Mfr # 7596C8

  • Zoro # G9694169


product price: $423.99
/pk 45, $9.42/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Yellow Zinc Plated
Fastener Industry Standards
ASME B18.5, SAE J429
System of Measurement
Inch
Tensile Strength
150,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7596C8
Zoro #
G9694169
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Material
Steel
Finish
Yellow Zinc Plated
Item
Carriage Bolt
Fastener Industry Standards
ASME B18.5, SAE J429
System of Measurement
Inch
Tensile Strength
150,000 psi

Description

Bulk Carriage Bolts,3/4-10X6 BOLT,Package Quantity 45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.