Shop ZORO SELECT
See all product information
Create Account
Carriage Bolt, Steel, Yellow Zinc Plated, 50 PK
- Mfr # 5096C8
- Zoro # G9694047
product price:Â
$
215.99
/pk of 50, $4.32/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Size
1/2"-13
Material
Steel
Finish
Yellow Zinc Plated
Thread Style
Fully Threaded
Tensile Strength
150,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5096C8
- Zoro #
- G9694047
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- Finish
- Yellow Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Carriage Bolt
- Tensile Strength
- 150,000 psi
- Fastener Industry Standards
- ASME B18.5, SAE J429
- System of Measurement
- Inch
- Material Grade/Class
- Grade 8
- Neck Type
- Square
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 6 in
Description
Bulk Carriage Bolts,1/2-13X6 BOLT,Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.