Shop ZORO SELECT
See all product information
Create Account
Carriage Bolt, Steel, Yellow Zinc Plated, 80 PK
- Mfr # 7544C8
- Zoro # G9694056
product price:Â
$
516.99
/pk of 80, $6.46/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Size
3/4"-10
Material
Steel
Finish
Yellow Zinc Plated
Thread Style
Fully Threaded
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7544C8
- Zoro #
- G9694056
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- Finish
- Yellow Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Carriage Bolt
- System of Measurement
- Inch
- Fastener Industry Standards
- ASME B18.5, SAE J429
- Tensile Strength
- 150,000 psi
- Neck Type
- Square
- Material Grade/Class
- Grade 8
Dimensions
- Thread Size
- 3/4"-10
- Fastener Length
- 2-3/4 in
Description
Bulk Carriage Bolts,3/4-10X2 3/4,Package Quantity80
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.