Zoro Homepage

Carriage Bolt, Steel, Yellow Zinc Plated, 825 PK

  • Mfr # 3716C8

  • Zoro # G9693313


product price: $646.99
/pk 825, $0.78/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Yellow Zinc Plated
Tensile Strength
150,000 psi
System of Measurement
Inch
Fastener Industry Standards
ASME B18.5, SAE J429
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3716C8
Zoro #
G9693313
UPC #
-
Country of Origin
Canada

Details

Material
Steel
Finish
Yellow Zinc Plated
Item
Carriage Bolt
Tensile Strength
150,000 psi
System of Measurement
Inch
Fastener Industry Standards
ASME B18.5, SAE J429

Description

Bulk Carriage Bolts,3/8-16X1 BOL,Package Quantity 825

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.