
Carriage Bolt, Steel, Zinc Plated, 5000 PK
Mfr # 1409TBSR
Zoro # G5654273
product price: $479.99
/pk 5000, $0.10/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Hardware
Hanging Door
Tensile Strength
74,000 psi
Drive Type
Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1409TBSR
Zoro #
G5654273
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Material
Steel
Finish
Zinc Plated
Item
Carriage Bolt
Hardware
Hanging Door
Tensile Strength
74,000 psi
Drive Type
Slotted
Head Type
Truss
Description
1/4-20X9/16 Slot Truss Head diam.425-.448 hgt.083-.104 ribneck diam.275-.290 Track Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.