Shop ZORO SELECT
See all product information
Create Account
Carriage Bolt, Square Neck, 3/8"-16, 8 in L, Steel, Grade 2, Zinc Plated, 10 PK
- Mfr # U08305.037.0800
- Zoro # G9092054
product price:Â
$
7.59
/pk of 10, $0.76/ea
Key Features
Grade 2 Material Grade/Class
Thread Size
3/8"-16
Fastener Length
8 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U08305.037.0800
- Zoro #
- G9092054
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 8 in
- Neck Height
- 13/64 in
- Square Width
- 0.368 in to 0.388 in
- Head Height
- 13/64 in
- Head Dia.
- 0.782 in to 0.844 in
- Drill Size
- 3/8 in
- Square Height
- 0.188 in to 0.219 in
- Minimum Thread Length
- 1 1/4 in
- Minimum Neck Width
- 3/8 in
- Minimum Neck Height
- 3/16 in
- Screw Size
- 3/8 in
- Minimum Head Height
- 3/16 in
- Head Width
- 13/16 in
- Maximum Head Height
- 13/64 in
- Maximum Neck Height
- 7/32 in
- Maximum Neck Width
- 25/64 in
- Neck Width
- 3/8 in
- Maximum Head Diameter
- 27/32 in
- Minimum Head Diameter
- 25/32 in
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 in, Head Dia. 0.782 in to 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.188 in to 0.219 in, Square Width 0.368 in to 0.388 in, Tensile Strength 60,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.