Carriage Bolt, Square Neck, 5/8"-11, 2 in L, Steel, Grade 2, Zinc Plated, 10 PK
- Mfr # U08305.062.0200
- Zoro # G2816278
product price:Â
$
6.99
/pk of 10, $0.70/ea
Key Features
Grade 2 Material Grade/Class
Thread Size
5/8"-11
Fastener Length
2 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Thread Size
- 5/8"-11
- Fastener Length
- 2 in
- Neck Height
- 21/64 in
- Head Dia.
- 1.219 in to 1.344 in
- Square Width
- 0.616 in to 0.642 in
- Square Height
- 0.313 in to 0.344 in
- Head Height
- 21/64 in
- Drill Size
- 5/8 in
- Minimum Neck Height
- 5/16 in
- Maximum Head Height
- 21/64 in
- Minimum Head Height
- 5/16 in
- Minimum Neck Width
- 39/64 in
- Screw Size
- 5/8 in
- Maximum Head Diameter
- 1 11/32 in
- Head Width
- 1 9/32 in
- Maximum Neck Height
- 11/32 in
- Minimum Head Diameter
- 1 7/32 in
- Neck Width
- 5/8 in
- Maximum Neck Width
- 41/64 in
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 5/8 In.-11, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/8 in, Head Dia. 1.219 in to 1.344 in, Head Height 21/64 in, Head Type Round, Square Height 0.313 in to 0.344 in, Square Width 0.616 in to 0.642 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.