Carriage Bolt, Square Neck, 1/2"-13, 3 in L, Steel, Grade 2, Hot Dipped Galvanized, 125 PK (Discontinued)
- Mfr # B08307.050.0300
- Zoro # G0050885
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B08307.050.0300
Zoro #
G0050885
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/2"-13
Fastener Length
3 in
Neck Height
17/64 in
Dia./Thread Size
1/2"-13
Head Height
17/64 in
Drill Size
1/2 in
Square Width
0.492 in to 0.515 in
Square Height
0.250 in to 0.281 in
Length
3"
Head Dia.
1.032 in to 1.094 in
Minimum Neck Width
1/4 in
Minimum Neck Height
1/4 in
Minimum Head Height
1/4 in
Head Width
1 1/16 in
Maximum Head Height
17/64 in
Minimum Head Diameter
1 1/32 in
Screw Size
1/2 in
Maximum Neck Height
9/32 in
Maximum Neck Width
17/64 in
Maximum Head Diameter
1 3/32 in
Neck Width
1/4 in
Thread Size
1/2"-13
Fastener Length
3 in
Overall Length
3 in
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 1/2 In.-13, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/2 in, Head Dia. 1.032 in to 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.250 in to 0.281 in, Square Width 0.492 in to 0.515 in, Tensile Strength 74,000 psi, Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.