Carriage Bolt, Square Neck, 3/8"-16, 3-1/2 in L, Steel, Grade 2, Hot Dipped Galvanized, 225 PK (Discontinued)
- Mfr # B08307.037.0350
- Zoro # G9200466
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B08307.037.0350
Zoro #
G9200466
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-16
Fastener Length
3-1/2 in
Neck Height
13/64 in
Head Dia.
0.782 in to 0.844 in
Square Height
0.188 in to 0.219 in
Square Width
0.368 in to 0.388 in
Head Height
13/64 in
Drill Size
3/8 in
Head Width
13/16 in
Minimum Neck Width
3/8 in
Screw Size
3/8 in
Minimum Neck Height
3/16 in
Minimum Head Diameter
25/32 in
Minimum Head Height
3/16 in
Neck Width
3/8 in
Maximum Neck Width
25/64 in
Maximum Head Height
13/64 in
Maximum Neck Height
7/32 in
Maximum Head Diameter
27/32 in
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 3/8 In.-16, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 in, Head Dia. 0.782 in to 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.188 in to 0.219 in, Square Width 0.368 in to 0.388 in, Tensile Strength 74,000 psi, Package Quantity 225
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.