This item is Discontinued.

Zoro Select Carriage Bolt, Square Neck, 5/16"-18, 2-1/4 in L, Steel, Grade 2, Zinc Plated, 500 PK B08305.031.0225

Carriage Bolt, Square Neck, 5/16"-18, 2-1/4 in L, Steel, Grade 2, Zinc Plated, 500 PK (Discontinued)

  • Mfr # B08305.031.0225
  • Zoro # G9200134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B08305.031.0225
Zoro #
G9200134
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
2-1/4 in
Neck Height
11/64 in
Head Dia.
0.688 in to 0.719 in
Square Height
0.156 in to 0.187 in
Drill Size
5/16 in
Length
2-1/4"
Square Width
0.307 in to 0.324 in
Dia./Thread Size
5/16"-18
Head Height
11/64 in
Screw Size
5/16 in
Maximum Neck Width
21/64 in
Maximum Head Height
11/64 in
Minimum Head Diameter
11/16 in
Minimum Neck Height
5/32 in
Maximum Neck Height
3/16 in
Maximum Head Diameter
23/32 in
Neck Width
5/16 in
Minimum Neck Width
5/16 in
Minimum Head Height
5/32 in
Head Width
45/64 in
Thread Size
5/16"-18
Fastener Length
2 1/4 in
Overall Length
2 1/4 in

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Meets/Exceeds
ASME B18.5
Material Grade
Grade A
Fastener Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Head Type
Round
Grade
A
Basic Material
Steel
Fastener Finish
Zinc Plated
Tensile Strength
74,000 psi
Fastener Industry Standards
ASME B18.5
Carriage Bolt Type
Carriage Bolt
System of Measurement
Inch
Type
Carriage Bolt
Head Style
Round
Drive Type
No Drive
Standards
ASME B18.5 SAE J429
Dimensional Standards
ASME B18.5
Pack Size
Bulk Pack
Material Quality Standard
SAE J429
Globally Sourced
Globally Sourced
Thread Style
Partially Threaded
Thread Type
Coarse
Dimensional Standards
ASME B18.5
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Material Type
Steel
Head Shape
Round
Finish Type
Zinc Plated

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 2 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/16 in, Head Dia. 0.688 in to 0.719 in, Head Height 11/64 in, Head Type Round, Square Height 0.156 in to 0.187 in, Square Width 0.307 in to 0.324 in, Tensile Strength 74,000 psi, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.