Carrying Case, Black, HDPE
Mfr # 4WTA1
Zoro # G0625362
product price: $15.35
/eaKey Features
Material
HDPE
Overall Height
7 1/2 in
Overall Width
10 1/2 in
Overall Depth
3 1/4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4WTA1
Zoro #
G0625362
UPC #
190735523285
Country of Origin
China
Dimensions
Overall Height
7 1/2 in
Overall Width
10 1/2 in
Overall Depth
3 1/4 in
Manufacturers Warranty Length
1 yr
Details
Item
Carrying Case
Material
HDPE
Color
Black
For Use With
Various Test Instrument Products
Features
Diced Foam
Includes
Handle
Description
Carrying Case, Material HDPE, For Use With Various Test Instrument Products, Color Black, Features Diced Foam, Includes Handle, Overall Height 7 3/8 in, Overall Width 10 1/2 in, Overall Depth 3 1/4 in, Manufacturers Warranty Length 1 yr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.