Carrying Case, Black, Polyester
Mfr # 4WPG6
Zoro # G2969723
product price: $13.15
/eaKey Features
Material
Polyester
Overall Height
2 1/4 in
Overall Width
3 1/2 in
Overall Depth
8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4WPG6
Zoro #
G2969723
UPC #
190735522592
Country of Origin
China
Dimensions
Overall Height
2 1/4 in
Overall Width
3 1/2 in
Overall Depth
8 in
Manufacturers Warranty Length
1 yr
Details
Item
Carrying Case
Material
Polyester
Color
Black
For Use With
Clamp On Ammeters
Features
Internal Pocket
Includes
(2) internal Elastic Straps
Footnotes
1
Weather-Resistant Zipper
Yes
Wrist Strap
Yes
Belt Loop Included
No
Description
Carrying Case, Material Polyester, For Use With Clamp On Ammeters, Color Black, Features Internal Pocket, Includes (2) internal Elastic Straps, Overall Height 2 1/4 in, Overall Width 3 1/2 in, Overall Depth 7 7/8 in, Wrist Strap Yes, Belt Loop Included No, Weather-Resistant Zipper Yes, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.