Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carrying Case, Soft, Vinyl, 2.1x4.3x8.3In

  • Mfr # 4WPG7

  • Zoro # G2508353


product price: $9.99
/ea

Key Features

Material
Vinyl
Overall Height
1 3/4 in
Overall Width
3 3/4 in
Overall Depth
7 1/2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WPG7
Zoro #
G2508353
UPC #
190735522608
Country of Origin
China

Dimensions

Overall Height
1 3/4 in
Overall Width
3 3/4 in
Overall Depth
7 1/2 in
Manufacturers Warranty Length
1 yr

Details

Item
Carrying Case
Material
Vinyl
Color
Black
For Use With
Digital Multimeters
Features
Internal Pocket
Footnotes
1,2
Belt Loop
Yes
Belt Loop Included
Yes

Description

Carrying Case, Material Vinyl, For Use With Digital Multimeters, Color Black, Features Internal Pocket, Overall Height 1 7/8 in, Overall Width 3 3/4 in, Overall Depth 7 1/2 in, Belt Loop Included Yes, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.