Zoro Homepage

Cart, 37-3/16 in. Hx32-5/8 in. W, Black

  • Mfr # 45NP01

  • Zoro # G3887147


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Overall Width
19 3/8 in
Color
Black
Material
Glass Fiber, Polypropylene
Monitor Size
26 in
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45NP01
Zoro #
G3887147
UPC #
190735903575
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
19 3/8 in
Monitor Size
26 in
Width
32 5/8 in
Height
37 3/16 in
Depth
19 5/16 in
Minimum Overall Height
37 1/4 in
Overall Length
32 5/8 in
Maximum Overall Height
37 1/4 in
Shelf Thickness
2 1/2 in
Shelf Length
26 3/4 in
Power Cord Length
10 ft
Frame Thickness
1/16 in
Shelf Width
17 5/8 in
For Monitor Size
26 in
Caster Diameter
4 in

Details

Color
Black
Material
Glass Fiber, Polypropylene
Item
Media Cart
Number of Shelves
3
Includes
Power Strip Holder, Power Strip
Caster Type
(2) Lockable Swivel, (2) Swivel
Load Capacity
400 lb
Caster Material
Rubber
Number of Casters
4
Assembly
Unassembled
Finish
Anodized
Product Type
Media Cart
Includes Assembly Tools
Yes
Number of Outlets
6
Weight Capacity
400 lb
Powered
Yes
Shelf Weight Capacity
135 lb
Surge Protection
Yes
Distance Between Shelves
9 11/16 in

Description

Media Cart, Overall Width 19 3/8 in, Overall Length 32 5/8 in, Minimum Overall Height 37 1/4 in, Material Glass Fiber, Polypropylene, Number of Shelves 3, Caster Type (2) Lockable Swivel, (2) Swivel, Weight Capacity 400 lb, Standards Not Applicable, Caster Diameter 4 in, Shelf Weight Capacity 135 lb, Cabinet Depth Not Applicable, Cabinet Height Not Applicable, Cabinet Width Not Applicable, Finish Anodized, Maximum Overall Height 37 1/4 in, Number of Cabinets Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.