Zoro Homepage

Cart Corral, Double Wide, 168 x 68

  • Mfr # RWR-NAT-CC8030372

  • Zoro # G9867636


product price: $1,390.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Height
8 ft
Overall Length
14 ft
Overall Width
5 ft 6 in
Material
Steel
Sign Pole Height
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWR-NAT-CC8030372
Zoro #
G9867636
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 ft
Overall Length
14 ft
Overall Width
5 ft 6 in
Sign Pole Height
8 ft
Side Rail Length
13 ft 8 in
Width between Rails
68 in
Side Rail Height
35 in
Overall LxWxH
14 ft x 5 ft 6 in x 8 ft

Details

Material
Steel
Item
Double Wide Cart Corral
Finish
Galvanized
Sign Message
Please Return Cart Here. Your Cooperation Helps Us Keep Prices Low. We Cannot Be Responsible For Damage Caused By Shopping Carts Left In Our Parking Lot. Thank You.
Gauge
14 ga
Includes Divider
No
Cart Corral Type
Double Wide

Description

Double Wide Cart Corral, Galvanized, 14 ga, Steel Material, Side Rail Height 35 in, Side Rail Length 13 ft 8 in, Width between Rails 68 in, Sign Pole Height 8 ft, Overall Height 8 ft, Overall Length 14 ft, Overall Width 5 ft 6 in, Sign Message Please Return Cart Here. Your Cooperation Helps Us Keep Prices Low. We Cannot Be Responsible For Damage Caused By Shopping Carts Left In Our Parking Lot. Thank You.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.