Zoro Homepage

Cart Corral, Single Wide, 168 x 32

  • Mfr # RWR-NAT-CC8030370

  • Zoro # G9867627


product price: $1,139.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Height
8 ft
Overall Length
14 ft
Overall Width
32 in
Material
Steel
Side Rail Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWR-NAT-CC8030370
Zoro #
G9867627
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 ft
Overall Length
14 ft
Overall Width
32 in
Side Rail Height
36 in
Sign Pole Height
8 ft
Width between Rails
32 in
Side Rail Length
13 ft 8 in
Overall LxWxH
14 ft x 32 in x 8 ft

Details

Material
Steel
Item
Single Wide Cart Corral
Sign Message
Please Return Cart Here. Thank You.
Finish
Galvanized
Gauge
14 ga
Includes Divider
No
Cart Corral Type
Single Wide

Description

Single Wide Cart Corral, Galvanized, 14 ga, Steel Material, Side Rail Height 36 in, Side Rail Length 13 ft 8 in, Width between Rails 32 in, Sign Pole Height 8 ft, Overall Height 8 ft, Overall Length 14 ft, Overall Width 32 in, Sign Message Please Return Cart Here. Thank You.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.