Zoro Homepage

Cart Cover, 48x24x62, Blue, Nylon

  • Mfr # 33Y360

  • Zoro # G6850794


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Overall Height
62 in
Overall Length
48 in
Overall Width
24 in
Material
Coated Nylon
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33Y360
Zoro #
G6850794
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
62 in
Overall Length
48 in
Overall Width
24 in
Overall LxWxH
48 in x 24 in x 62 in

Details

Material
Coated Nylon
Color
Blue
Item
Hook-&-Loop Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts
Features
Reinforced Corners and Double Needle Stitching
Closure
Hook-and-Loop
For Use With
Wire Shelves and Utility Carts
Includes
Hook-and-Loop Closures
ESD Conductive
No
Denier
400 den
For Wire Shelf/Cart Type
Stationary or Mobile Shelving

Description

Utility Cover, Overall Length 48 in, Overall Width 24 in, Overall Height 62 in, Hook-and-Loop Closure, Material Coated Nylon, Color Blue, Features Reinforced Corners and Double Needle Stitching

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.