Cart Cover, 48x24x86, Blue, Nylon
Mfr # 33Y362
Zoro # G6403503
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Overall Height
86 in
Overall Length
48 in
Overall Width
24 in
Material
Coated Nylon
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33Y362
Zoro #
G6403503
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
86 in
Overall Length
48 in
Overall Width
24 in
Overall LxWxH
48 in x 24 in x 86 in
Details
Material
Coated Nylon
Color
Blue
Item
Hook-&-Loop Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts
Features
Reinforced Corners and Double Needle Stitching
Closure
Hook-and-Loop
For Use With
Wire Shelves and Utility Carts
Includes
Hook-and-Loop Closures
ESD Conductive
No
Denier
400 den
For Wire Shelf/Cart Type
Stationary or Mobile Shelving
Description
Utility Cover, Overall Length 48 in, Overall Width 24 in, Overall Height 86 in, Hook-and-Loop Closure, Material Coated Nylon, Color Blue, Features Reinforced Corners and Double Needle Stitching
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.