Cart Cover, 48x24x86, White, Vinyl, Zipper
Mfr # 33Y386
Zoro # G6647645
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Overall Height
86 in
Overall Length
48 in
Overall Width
24 in
Material
Vinyl
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33Y386
Zoro #
G6647645
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
86 in
Overall Length
48 in
Overall Width
24 in
Overall LxWxH
48 in x 24 in x 86 in
Details
Material
Vinyl
Color
White
Item
Zipper Antimicrobial Vinyl Cover for Wire Shelf & Utility Carts
Features
Reinforced Corners and Double Needle Stitching
Closure
Zipper
For Use With
Wire Shelves and Utility Carts
Includes
Zipper
ESD Conductive
No
Material Properties
Animicrobial
For Wire Shelf/Cart Type
Stationary or Mobile Shelving
Description
Utility Cart Cover, Material Vinyl, Color White, Includes Zipper Closure, For Use With Mfr. Model Number Wire Shelves and Utility Carts, Overall Depth 24 in, Overall Width 24 in, Overall Height 86 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.