Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cart with Cabinet, 52-3/4 in. H, Black

  • Mfr # 45NP05

  • Zoro # G4018205


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Overall Width
19 3/8 in
Color
Black
Material
Glass Fiber, Polypropylene
Monitor Size
26 in
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45NP05
Zoro #
G4018205
UPC #
190735903636
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
19 3/8 in
Monitor Size
26 in
Height
52 3/4 in
Width
32 5/8 in
Depth
19 5/16 in
Cabinet Width
26 3/8 in
Cabinet Depth
17 1/8 in
Overall Length
32 5/8 in
Maximum Overall Height
52 3/4 in
Shelf Length
26 3/4 in
For Monitor Size
26 in
Shelf Thickness
2 1/2 in
Caster Diameter
4 in
Cabinet Height
10 7/8 in
Frame Thickness
1/16 in
Minimum Overall Height
52 3/4 in
Shelf Width
17 5/8 in
Power Cord Length
10 ft

Details

Color
Black
Material
Glass Fiber, Polypropylene
Item
Media Cart with Cabinet
Number of Shelves
4
Includes
Power Strip Holder, Power Strip
Caster Type
(2) Lockable Swivel, (2) Swivel
Load Capacity
400 lb
Caster Material
Rubber
Assembly
Unassembled
Number of Casters
4
Finish
Anodized
Product Type
Media Cart with Cabinet
Shelf Weight Capacity
135 lb
Number of Keys
2
Powered
Yes
Number of Outlets
6
Distance Between Shelves
10 13/16 in
Number of Locking Cabinets
1
Number of Cabinets
1
Weight Capacity
400 lb
Includes Assembly Tools
Yes
Surge Protection
Yes

Description

Media Cart with Cabinet, Overall Width 19 3/8 in, Overall Length 32 5/8 in, Minimum Overall Height 52 3/4 in, Material Glass Fiber, Polypropylene, Number of Shelves 4, Caster Type (2) Lockable Swivel, (2) Swivel, Weight Capacity 400 lb, Standards Not Applicable, Caster Diameter 4 in, Shelf Weight Capacity 135 lb, Cabinet Depth 17 1/8 in, Cabinet Height 10 7/8 in, Cabinet Width 26 3/8 in, Finish Anodized, Maximum Overall Height 52 3/4 in, Number of Cabinets 1, Number of Keys 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.