Shop ZORO SELECT
See all product information
Create Account
Carton Sealing Tape, Blue, 2 In. x 110 Yd.
Mfr # 261-08 2X110 YD BLUE
Zoro # G3723037
product price:Â
$
3.15
/ea
Key Features
Material
Polypropylene, Acrylic
Length
110 yd
Width
2 in
Max. Tape Performance Temp.
Not Rated
Tape Tensile Strength
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 261-08 2X110 YD BLUE
- Zoro #
- G3723037
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 110 yd
- Width
- 2 in
Details
- Item
- Packing Tape
- Material
- Polypropylene, Acrylic
- Max. Tape Performance Temp.
- Not Rated
- Tape Tensile Strength
- Not Rated
- Tape Paper Weight
- Not Rated
- Tape Backing Material
- Plastic
- Message
- No Message
- Series
- 261
- Tape Adhesive
- Acrylic
Description
Acrylic Packing Tape