Shop ZORO SELECT
See all product information
Create Account
Carton Sealing Tape, Clear, 2In x 330Ft
Mfr # 229 2X110 CLEAR
Zoro # G3722872
product price:Â
$
4.15
/ea
Key Features
Series
229
Length
330 ft
Width
2 in
Material
Polypropylene, Acrylic
Product Type
Carton Sealing Tape
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 229 2X110 CLEAR
- Zoro #
- G3722872
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 330 ft
- Width
- 2 in
Details
- Item
- Packing Tape
- Series
- 229
- Material
- Polypropylene, Acrylic
- Product Type
- Carton Sealing Tape
- Tape Tensile Strength
- Not Rated
- Tape Backing Material
- Polypropylene
- Tape Paper Weight
- Not Rated
- Message
- No Message
- Tape Adhesive
- Acrylic
Description
Acrylic Packing Tape, Series 229
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.