Zoro Homepage

Carton Staples, Stick, 1-3/8x5/8 L, PK25000

  • Mfr # 4PME8

  • Zoro # G3342683


product price: $104.99
Free Shipping & Returns

Key Features

Crown
1 3/8 in
Leg Length
5/8"
Color
Copper
Point Type
Sharp
For Use With
Bostitch Staplers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PME8
Zoro #
G3342683
UPC #
190735518519
Country of Origin
China

Dimensions

Leg Length
5/8"
Crown Width
1-3/8"

Details

Item
Carton Staples
Crown
1 3/8 in
Color
Copper
Point Type
Sharp
For Use With
Bostitch Staplers
Material
Copperized Metal
Stick Quantity
50
Staple Type
Stick
Collation Type
Adhesive
Staple Format
Stick
Sticks/Coils per Package
500
Staples per Stick/Coil
50
Finish
Copperized
Number of Sticks
500

Description

Carton Staple, Staple Format Stick, Crown Width 1 3/8 in, Leg Length 5/8 in, Staples per Stick/Coil 50, Sticks/Coils per Package 500 Sticks, Finish Copperized, Material Copperized Metal, Package Quantity 25000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.