Shop ZORO SELECT
See all product information
Create Account
Carton Tape, Poly, Clear, 3 In. x 165 Ft.
Mfr # 231 3X55YD CLEAR
Zoro # G3723326
product price:Â
$
3.29
/ea
Key Features
Width
3 in
Length
165 ft
Material
Polypropylene
Tape Tensile Strength
Not Rated
Message
No Message
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 231 3X55YD CLEAR
- Zoro #
- G3723326
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width
- 3 in
- Length
- 165 ft
Details
- Item
- Packing Tape
- Material
- Polypropylene
- Tape Tensile Strength
- Not Rated
- Message
- No Message
- Tape Paper Weight
- Not Rated
- Tape Backing Material
- Poly
- Tape Adhesive
- Acrylic
- Series
- 231
Description
Acrylic Packing Tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.