Shop ZORO SELECT
See all product information
Create Account
Carton Tape, Poly, Clear, 3 In. x 165 Ft.
Mfr # 235 3X55YD CLEAR
Zoro # G3723475
product price:Â
$
1.79
/ea
Key Features
Length
165 ft
Material
Polypropylene
Width
3 in
Tape Tensile Strength
Not Rated
Tape Paper Weight
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 235 3X55YD CLEAR
- Zoro #
- G3723475
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 165 ft
- Width
- 3 in
Details
- Item
- Packing Tape
- Material
- Polypropylene
- Tape Tensile Strength
- Not Rated
- Tape Paper Weight
- Not Rated
- Message
- No Message
- Tape Backing Material
- Poly
- Tape Adhesive
- Acrylic
- Series
- 235
Description
Acrylic Packing Tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.