Zoro Homepage

Casement Window Operator, Bronze

  • Mfr # 1HGL5

  • Zoro # G2723201


product price: $21.49
/ea

Key Features

Finish
Bronze Coated
Material
Zinc
Length (In.)
11 9/16 in
Height (In.)
1 5/32 in
Width (In.)
1-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1HGL5
Zoro #
G2723201
UPC #
190735030035
Country of Origin
Multiple

Dimensions

Length (In.)
11 9/16 in
Height (In.)
1 5/32 in
Width (In.)
1-1/2
Arm Length
11 9/16 in
Handle Length
2 5/8 in
Base Width
5/8 in
Base Length
11 9/16 in
Spindle Diameter1
9/16 in

Details

Finish
Bronze Coated
Material
Zinc
Type
Right Hand
Includes
Cam Lock, Sash Lock
Item
Window Operator
Hardware
Included
Color
Gray
Shop By
Closeouts
Series
Ellipse
Arm Type
Single
Housing Material
Die Cast Zinc
Product Type
Window Operator
Count
1
Number of Arms
1
Base Type
Square
Arm End
Roller
Includes Hardware
Hardware Included
For Use With
Casement Windows
Opening Angle - Maximum
150 Degrees
Handing Orientation
Right-Hand
Includes Base
Base Included
Mounting Hole Spacing
7/16 in
Handle Type
Crank
Includes Handle
Handle Included

Description

Window Operator,Right,Zinc,11 9/16in Arm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.