Cast Acrylic Plastic Sheet 24" L x 8" W x 1/16" Thick

  • Mfr # BULK-PS-CAC-350
  • Zoro # G7786665
product price: 
$
13.19
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/16 in
Plastic Width
8"
Plastic Length
24"
Plastic Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-CAC-350
Zoro #
G7786665
UPC #
193005885571
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/16 in
Plastic Width
8"
Plastic Length
24"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
24 in
Width
8 in
Thickness
1/16"

Details

Item
Plastic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Thickness Tolerance
(-0.004" - +0.005")
Material
Acrylic
Impact Strength
0.3 ft. - lbs./in.
Plastic Clarity
Clear
Friction Coefficient
0.8
Friction Rating
Not Slippery
Plastic Density
0.043 lbs / cu. in.
Backing Type
Plain
Water Absorption Rating
Poor
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Water Absorption
0.004
Shape
Sheet
Grade
Standard
Plastic Hardness
Rockwell M95

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 8 in, Plastic Thickness 0.0625 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.