Cast Acrylic Plastic Sheet 24" L x 8" W x 1/8" Thick
- Mfr # BULK-PS-CAC-352
- Zoro # G7786184
product price:Â
$
14.95
/ea
Key Features
Plastic Material
Cast Acrylic
Plastic Thickness
1/8 in
Plastic Width
8"
Plastic Length
24"
Plastic Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PS-CAC-352
- Zoro #
- G7786184
- UPC #
- 193005885861
- Country of Origin
- Indonesia
- Item
- Plastic Sheet
- Plastic Material
- Cast Acrylic
- Plastic Color
- Clear
- Operating Temp. Range
- 40 Degrees to 190 Degrees F
- Thickness Tolerance
- (-0.011" - +0")
- Tensile Strength
- 9,000 psi
- Material
- Acrylic
- Shape
- Sheet
- Plastic Hardness
- Rockwell M95
- Water Absorption
- 0.004
- Grade
- Standard
- Water Absorption Rating
- Poor
- Backing Type
- Plain
- Impact Strength Rating
- Poor
- Plastic Density
- 0.043 lbs / cu. in.
- Friction Rating
- Not Slippery
- Tensile Strength Rating
- Good
- Impact Strength
- 0.3 ft. - lbs./in.
- Friction Coefficient
- 0.8
- Plastic Clarity
- Clear
Dimensions
- Plastic Thickness
- 1/8 in
- Plastic Width
- 8"
- Plastic Length
- 24"
- Width Tolerance
- (-0.25" - +0.25")
- Length Tolerance
- (-1" - +1")
- Width
- 8 in
- Thickness
- 1/8"
- Length
- 24 in
Description
Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 8 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.