Cast Acrylic Plastic Sheet 36" L x 48" W x 3/32" Thick

  • Mfr # BULK-PS-CAC-433
  • Zoro # G7786169
product price: 
$
63.99
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
0.09375 in
Plastic Width
48"
Plastic Length
36"
Plastic Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-CAC-433
Zoro #
G7786169
UPC #
193005885816
Country of Origin
Indonesia
Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Thickness Tolerance
(-0.019" - +0")
Material
Acrylic
Friction Coefficient
0.8
Water Absorption
0.004
Impact Strength
0.3 ft. - lbs./in.
Shape
Sheet
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M95
Impact Strength Rating
Poor
Plastic Density
0.043 lbs / cu. in.
Grade
Standard
Friction Rating
Not Slippery
Backing Type
Plain
Plastic Clarity
Clear
Water Absorption Rating
Poor
Dielectric Strength
Not Rated
Elongation
Not Rated
Color
Colorless
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Standards
Not Rated
Light Transmission
93%
Fabrication
Cast
Flexural Modulus
Not Rated
Minimum Temperature
40 Degrees F
Machinability
Not Rated
UV-Resistant
UV-Resistant
Plastic Thickness Tolerance
+0.002/-0.021 in
Product Form
Sheet
Weight
6.97 lb
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
95 HRM
Shore Hardness
98 Shore D
Maximum Temperature
190 Degrees F
Wear Rate
Not Rated
Product Type
Plastic Sheet

Dimensions

Plastic Thickness
0.09375 in
Plastic Width
48"
Plastic Length
36"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
48 in
Thickness
3/32"
Width
36 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 3 ft, Plastic Thickness 0.09375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.