Shop ZORO SELECT

Cast Acrylic Plastic Sheet 48" L x 12" W x 1/2" Thick

  • Mfr # BULK-PS-CAC-335
  • Zoro # G7783472

product price: 
$
90.59
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
0.5 in
Plastic Width
12"
Plastic Length
48"
Plastic Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-CAC-335
Zoro #
G7783472
UPC #
193005907921
Country of Origin
Indonesia
Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Thickness Tolerance
(-0.035" - +0")
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Material
Acrylic
Grade
Standard
Water Absorption Rating
Poor
Plastic Density
0.043 lbs / cu. in.
Plastic Hardness
Rockwell M95
Impact Strength Rating
Poor
Friction Rating
Not Slippery
Shape
Sheet
Plastic Clarity
Clear
Backing Type
Plain
Water Absorption
0.004
Impact Strength
0.3 ft. - lbs./in.
Tensile Strength Rating
Good
Friction Coefficient
0.8
UV-Resistant
UV-Resistant
Minimum Temperature
40 Degrees F
Weight
12.38 lb
Elongation
Not Rated
Product Form
Sheet
Dielectric Strength
Not Rated
Plastic Thickness Tolerance
+0.013/-0.048 in
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Machinability
Not Rated
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Light Transmission
93%
Color
Colorless
Maximum Temperature
190 Degrees F
Shore Hardness
98 Shore D
Metal Detectable
Not Metal Detectable
Standards
Not Rated
Static-Resistant
Not Static-Resistant
Fabrication
Cast
Rockwell Hardness
95 HRM
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet

Dimensions

Plastic Thickness
0.5 in
Plastic Width
12"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
48 in
Width
12 in
Thickness
1/2"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.5 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.